Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 5/8 Counterbores 1/32 Oversize Capscrew Style

  • Mfr # 5496073

  • Zoro # G8631886


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1/32 o/s
Number of Flutes
[delete]
Size
5/8
Drill Bit Size
5/8
Drilling Length
7-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496073
Zoro #
G8631886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/32 o/s
Size
5/8
Drill Bit Size
5/8
Drilling Length
7-5/8
Pilot Size
0.656
Flute Size
0.975

Details

Number of Flutes
[delete]
Tolerance
1/32 o/s
Series Number
903

Description

High Speed Steel
  • 1/32 Oversize Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.