Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6-32 Combination Drill & Tap

  • Mfr # 5498273

  • Zoro # G9178516


product price: $33.59
/ea

Key Features

Drill Bit Size
#6-32
Overall Length
2
Drilling Length
.141
Number of Flutes
2
Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5498273
Zoro #
G9178516
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#6-32
Size
#6-32
Overall Length
2
Drilling Length
.141
Drill Size
0.1115
Shank Diameter
0.141

Details

Number of Flutes
2
Limit
H3

Description

These combined drill and tap tools are available in limited standard sizes and classes of fit
  • Reduce tool changes with this unique combined drill and tap
  • Cuts down on cost both through less tooling and well and increased productivity without changing tools
  • Bright finish combination drill and tap
  • Combo Drill & Tap for one-pass drilling and tapping
  • Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.