Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6-32 Standard Hand Tap Steam Oxide

  • Mfr # 5500869

  • Zoro # G8632260


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
2
Size
#6-32
Drill Bit Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500869
Zoro #
G8632260
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
#6-32
Drill Bit Size
#6-32
Drilling Length
.141
Square Size
0.11
Shank Diameter
0.141

Details

Number of Flutes
3
Tap Style
Plug
Limit
H2

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.