Zoro Homepage

No. 6-40 High Speed Steel STI Hand Tap for Screw Thread Inserts

  • Mfr # 5498999

  • Zoro # G8565754


product price: $22.25
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
2
Size
#6-40
Drill Bit Size
#6-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498999
Zoro #
G8565754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
#6-40
Drill Bit Size
#6-40
Drilling Length
.141
Square Size
0.11
Shank Diameter
0.141

Details

Number of Flutes
3
Tap Style
Plug
Limit
H1

Description

Hand
  • Bottom or Plug Style
  • STI - For Screw Thread Inserts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.