Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts

  • Mfr # 5509295

  • Zoro # G8671040


product price: $24.45
/ea

Key Features

Overall Length
2
Number of Flutes
2
Size
#6-40
Drilling Length
.141
Drill Bit Size
#6-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509295
Zoro #
G8671040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
#6-40
Drilling Length
.141
Drill Bit Size
#6-40
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
2
Limit
H2

Description

  • Spiral Point
  • STI
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.