Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6 Combined Drill & Countersink 60 Deg. HSS ALTiN Coated

  • Mfr # 5419425

  • Zoro # G8667848


product price: $37.59
/ea

Key Features

Number of Flutes
2
Overall Length
3
Size
#6
Drill Bit Size
#6
Drilling Length
7/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419425
Zoro #
G8667848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
#6
Drill Bit Size
#6
Drilling Length
7/32

Details

Number of Flutes
2

Description

60 Degree
  • Double-End Combined Drill and Countersink Tool
  • High Speed Steel
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.