Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 60 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes, PK12

  • Mfr # 5407281

  • Zoro # G8644300


product price: $21.85
/pk 12, $1.82/ea

Key Features

Overall Length
1-5/8
Drill Bit Size
0.0400 (#60)
Number of Flutes
2
Size
0.0400 (#60)
Drilling Length
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407281
Zoro #
G8644300
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8
Drill Bit Size
0.0400 (#60)
Size
0.0400 (#60)
Drilling Length
11/16

Details

Number of Flutes
2

Description

  • Jobber Length
  • Bright
  • Wire Gauge (Number) Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.