No. 7/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute

  • Mfr # 5496579

  • Zoro # G8664786


product price: $65.89
/ea

Key Features

Drill Bit Size
#7/0
Overall Length
13/16
Number of Flutes
4
Drilling Length
5/64
Large Diameter
0.0666
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5496579
Zoro #
G8664786
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#7/0
Overall Length
13/16
Drilling Length
5/64
Large Diameter
0.0666
Small Diameter
0.0497
Length of Cut
13/16

Details

Number of Flutes
4

Description

High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.