Zoro Homepage

No. 8-32 Standard Hand Tap Machine Screw Sizes

  • Mfr # 5501221

  • Zoro # G8591100


product price: $7.89
/ea

Key Features

Number of Flutes
2
Tap Style
Bottom
Overall Length
3/4
Size
#8-32
Drilling Length
.168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501221
Zoro #
G8591100
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
#8-32
Drilling Length
.168
Drill Bit Size
#8-32
Square Size
0.131
Shank Diameter
0.168

Details

Number of Flutes
2
Tap Style
Bottom
Limit
H2

Description

Made from premium high speed steel
  • Ground threads
  • Machine screw size taps
  • Available in plug, taper or bottoming
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.