Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8-32 Standard Hand Tap Steam Oxide

  • Mfr # 5501419

  • Zoro # G8614480


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Number of Flutes
4
Tap Style
Bottom
Overall Length
3/4
Size
#8-32
Drill Bit Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501419
Zoro #
G8614480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
#8-32
Drill Bit Size
#8-32
Drilling Length
.168
Square Size
0.131
Shank Diameter
0.168

Details

Number of Flutes
4
Tap Style
Bottom
Limit
H3

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.