Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8-32 TIN Coated Tap Plug Chamfer

  • Mfr # 5540725

  • Zoro # G9185805


product price: $11.75
/ea

Key Features

Tap Style
Plug
Number of Flutes
4
Overall Length
3/4
Size
#8-32
Drill Bit Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5540725
Zoro #
G9185805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
#8-32
Drill Bit Size
#8-32
Drilling Length
.168
Square Size
0.131
Shank Diameter
0.168

Details

Tap Style
Plug
Number of Flutes
4
Limit
H3

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.