Zoro Homepage

No. 8 Combined Drill & Countersink 60 Deg. HSS

  • Mfr # 5418655

  • Zoro # G8649270


product price: $55.25
/ea

Key Features

Number of Flutes
2
Overall Length
3/4
Size
#8
Drill Bit Size
#8
Drilling Length
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418655
Zoro #
G8649270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
#8
Drill Bit Size
#8
Drilling Length
5/16

Details

Number of Flutes
2

Description

High Speed Steel
  • Double-End Combined Drill and Countersink
  • 60 Degree Angle
  • Also available in #1-#5 set, supplied with hardwood twist-top tube
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.