Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute

  • Mfr # 5496502

  • Zoro # G8667008


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#8
Overall Length
5-3/16
Number of Flutes
6
Drilling Length
7/16
Large Diameter
0.505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496502
Zoro #
G8667008
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#8
Overall Length
5-3/16
Drilling Length
7/16
Large Diameter
0.505
Small Diameter
0.3971

Details

Number of Flutes
6

Description

  • High Speed Steel
  • Left Hand Helical Flute
  • Taper Pin Reamer
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.