Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 9 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute

  • Mfr # 5496513

  • Zoro # G8660909


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#9
Overall Length
6-1/16
Number of Flutes
6
Drilling Length
9/16
Small Diameter
0.4805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496513
Zoro #
G8660909
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#9
Overall Length
6-1/16
Drilling Length
9/16
Small Diameter
0.4805
Large Diameter
0.6066

Details

Number of Flutes
6

Description

  • High Speed Steel
  • Left Hand Helical Flute
  • Taper Pin Reamer
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.