No. 9 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute

  • Mfr # 5496744

  • Zoro # G8628675


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#9
Overall Length
6-1/16
Number of Flutes
6
Drilling Length
9/16
Small Diameter
0.4805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496744
Zoro #
G8628675
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#9
Overall Length
6-1/16
Drilling Length
9/16
Small Diameter
0.4805
Large Diameter
0.6066

Details

Number of Flutes
6

Description

High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.