Zoro Homepage

R Jobber Length Drill Oxided 118 Deg. Pt

  • Mfr # 5406181

  • Zoro # G8609267


product price: $34.69
/pk 6, $5.78/ea

Key Features

Overall Length
4-3/4
Drill Bit Size
0.3390 R
Number of Flutes
2
Size
0.3390 R
Drilling Length
3-7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406181
Zoro #
G8609267
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/4
Drill Bit Size
0.3390 R
Size
0.3390 R
Drilling Length
3-7/16

Details

Number of Flutes
2

Description

  • Jobber Length
    Oxided
  • Letter Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.