
SA-41L2 Type SA Carbide Bur Long Cylindrical
Mfr # 5560596
Zoro # G8644249
product price: $13.15
/eaKey Features
Overall Length
2
Size
SA-41L2
Drill Bit Size
SA-41L2
Drilling Length
1/16
Cut
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5560596
Zoro #
G8644249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2
Size
SA-41L2
Drill Bit Size
SA-41L2
Drilling Length
1/16
Details
Cut
SC
Description
Type SA Long
Cylindrical Double Cut TIN Coated
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.