Zoro Homepage

SA-81 Type SA Carbide Bur Cylindrical DC

  • Mfr # 5560849

  • Zoro # G8645140


product price: $20.95
/ea

Key Features

Overall Length
2
Size
SA-81
Drill Bit Size
SA-81
Drilling Length
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560849
Zoro #
G8645140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
SA-81
Drill Bit Size
SA-81
Drilling Length
3/16

Description

Type SA
  • Cylindrical
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.