
SB-3X Type SB Carbide Bur Cylindrical End Cutting Single Cut
Mfr # 5561245
Zoro # G8639680
product price: $31.65
/eaKey Features
Overall Length
1/4
Size
SB-3X
Drill Bit Size
SB-3X
Drilling Length
3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5561245
Zoro #
G8639680
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/4
Size
SB-3X
Drill Bit Size
SB-3X
Drilling Length
3/8
Description
Type SA
Cylindrical End Cutting
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.