Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SB-42L2 Type SB Carbide Bur Cylindrical End Cutting Double Cut

  • Mfr # 5561300

  • Zoro # G8644145


product price: $14.35
/ea

Key Features

Overall Length
2
Size
SB-42L2
Drill Bit Size
SB-42L2
Drilling Length
3/32
Cut
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561300
Zoro #
G8644145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
SB-42L2
Drill Bit Size
SB-42L2
Drilling Length
3/32

Details

Cut
DC

Description


Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.