Zoro Homepage

SB-6 Type SB Carbide Bur Cylindrical End Cutting Double Cut

  • Mfr # 5423231

  • Zoro # G8587944


product price: $46.69
/ea

Key Features

Length of Cut
1
Overall Length
1/4
Size
SB-6
Drill Bit Size
SB-6
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423231
Zoro #
G8587944
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SB-6
Drill Bit Size
SB-6
Drilling Length
5/8

Description

Type SB
  • Cylindrical
  • End Cutting
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.