Zoro Homepage

SB-6NF Type SB Carbide Bur Cylindrical End-Cutting for Non Ferrous

  • Mfr # 5561443

  • Zoro # G8657619


product price: $65.79
/ea

Key Features

Length of Cut
1
Overall Length
1/4
Number of Flutes
[Delete]
Size
SB-6NF
Drill Bit Size
SB-6NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561443
Zoro #
G8657619
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SB-6NF
Drill Bit Size
SB-6NF
Drilling Length
5/8

Details

Number of Flutes
[Delete]

Description

  • Type SB
  • Cylindrical End-Cutting
  • for Aluminum Aluminum (Non-Ferrous) Cut Carbide Burs
    These burs employ a Coarser flute which
    results in improved cutting performance for
    Aluminum and Aluminum Alloys.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.