
SC-14 Type SC Carbide Bur Cylindrical Ball Nose Double Cut
Mfr # 5423715
Zoro # G8611604
product price: $23.35
/eaKey Features
Overall Length
2
Size
SC-14
Drill Bit Size
SC-14
Drilling Length
3/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5423715
Zoro #
G8611604
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2
Size
SC-14
Drill Bit Size
SC-14
Drilling Length
3/16
Description
Type SC
Cylindrical Ball Nose
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.