Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC-4 Type SC Carbide Bur Cylindrical Ball Nose Double Cut

  • Mfr # 5423803

  • Zoro # G8614219


product price: $42.75
/ea

Key Features

Length of Cut
1
Overall Length
1/4
Size
SC-4
Drill Bit Size
SC-4
Drilling Length
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423803
Zoro #
G8614219
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SC-4
Drill Bit Size
SC-4
Drilling Length
7/16

Description

Type SC
  • Cylindrical Ball Nose
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.