Zoro Homepage

SC-42L3 Type SC Carbide Bur Long Cylindrical Ball Nose DC

  • Mfr # 5560937

  • Zoro # G8637319


product price: $14.59
/ea

Key Features

Overall Length
3
Size
SC-42L3
Drill Bit Size
SC-42L3
Drilling Length
1/8
Cut
SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560937
Zoro #
G8637319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
SC-42L3
Drill Bit Size
SC-42L3
Drilling Length
1/8

Details

Cut
SC

Description

  • Type SC
    Long
  • Cylindrical
    Ball Nose
    Single Cut Carbide BursProvides the best surface finish and largest
    contact patch on the work piece.
    Demands greater operator skill since the
    single flute direction pulls the bur into the
    work piece.
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.