Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC-9 Type SC Carbide Bur Cylindrical Ball Nose Single Cut

  • Mfr # 5429435

  • Zoro # G8649307


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Length of Cut
1
Overall Length
1/4
Size
SC-9
Drill Bit Size
SC-9
Drilling Length
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5429435
Zoro #
G8649307
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SC-9
Drill Bit Size
SC-9
Drilling Length
1
Diameter
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.