Zoro Homepage

SE-6NF Type SE Carbide Bur Egg Shape Carbide Bur for Aluminum

  • Mfr # 5428775

  • Zoro # G8627196


product price: $62.59
/ea

Key Features

Length of Cut
1
Overall Length
1/4
Size
SE-6NF
Drill Bit Size
SE-6NF
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428775
Zoro #
G8627196
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SE-6NF
Drill Bit Size
SE-6NF
Drilling Length
5/8

Description

  • Type SE
  • Egg Shape
  • for Aluminum
  • Aluminum (Non-Ferrous) Cut Carbide Burs
    These burs employ a Coarser flute which
    results in improved cutting performance for
    Aluminum and Aluminum Alloys.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.