Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-14 Type SF Carbide Bur Round Nose Tree Double Cut

  • Mfr # 5424419

  • Zoro # G8615025


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Size
SF-14
Drill Bit Size
SF-14
Drilling Length
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5424419
Zoro #
G8615025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
SF-14
Drill Bit Size
SF-14
Drilling Length
3/4

Description

  • Type SF
  • Round Nose Tree
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.