SF-1L6 Type SF Carbide Bur Long Round Nose Tree Double Cut
Mfr # 5428225
Zoro # G8670124
product price: $36.15
/eaKey Features
Overall Length
1/4
Number of Flutes
[Delete]
Size
SF-1L6
Drill Bit Size
SF-1L6
Drilling Length
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5428225
Zoro #
G8670124
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/4
Size
SF-1L6
Drill Bit Size
SF-1L6
Drilling Length
1/4
Details
Number of Flutes
[Delete]
Cut
DC
Description
Type SF
LongRound Nose Tree
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Long
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.