Zoro Homepage

SF-3L6 Type SF Carbide Bur Long Round Nose Tree Double Cut

  • Mfr # 5428181

  • Zoro # G8662835


product price: $46.15
/ea

Key Features

Overall Length
1/4
Number of Flutes
[Delete]
Size
SF-3L6
Drill Bit Size
SF-3L6
Drilling Length
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428181
Zoro #
G8662835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4
Size
SF-3L6
Drill Bit Size
SF-3L6
Drilling Length
3/8

Details

Number of Flutes
[Delete]
Cut
SC

Description

Type SF
Long
  • Round Nose Tree
    Single Cut Carbide BursProvides the best surface finish and largest
    contact patch on the work piece.
    Demands greater operator skill since the
    single flute direction pulls the bur into the
    work piece.
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.