Zoro Homepage

SF-6NF Type SF Carbide Bur Round Nose Tree for Aluminum

  • Mfr # 5428687

  • Zoro # G8629944


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Length of Cut
1
Overall Length
1/4
Size
SF-6NF
Drill Bit Size
SF-6NF
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428687
Zoro #
G8629944
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SF-6NF
Drill Bit Size
SF-6NF
Drilling Length
5/8

Description

  • Type SF
  • Round Nose Tree
  • for Aluminum
  • Aluminum (Non-Ferrous) Cut Carbide Burs
    These burs employ a Coarser flute which
    results in improved cutting performance for
    Aluminum and Aluminum Alloys.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.