
SG-81 Type SG Carbide Bur Pted Tree Single Cut
Mfr # 5561498
Zoro # G8659344
product price: $19.45
/eaKey Features
Overall Length
2
Number of Flutes
[Delete]
Size
SG-81
Drill Bit Size
SG-81
Drilling Length
3/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5561498
Zoro #
G8659344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2
Size
SG-81
Drill Bit Size
SG-81
Drilling Length
3/16
Details
Number of Flutes
[Delete]
Description
Type SGPointed Tree
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.