Zoro Homepage

SJ-42 Type SJ Carbide Bur 60 Deg Angle Single Cut

  • Mfr # 5427587

  • Zoro # G8616599


product price: $8.85
/ea

Key Features

Overall Length
1/8
Size
SJ-42
Drill Bit Size
SJ-42
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427587
Zoro #
G8616599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/8
Size
SJ-42
Drill Bit Size
SJ-42
Drilling Length
1/8

Description

Type SJ
  • 60 Degree Angle
    Single Cut Carbide BursProvides the best surface finish and largest
    contact patch on the work piece.
    Demands greater operator skill since the
    single flute direction pulls the bur into the
    work piece.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.