Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SK-6 Type SK Carbide Bur 90 Deg Angle Single Cut

  • Mfr # 5561795

  • Zoro # G8564920


product price: $34.49
/ea

Key Features

Overall Length
1/4
Size
SK-6
Drill Bit Size
SK-6
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561795
Zoro #
G8564920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4
Size
SK-6
Drill Bit Size
SK-6
Drilling Length
5/8

Description

Type SK
  • 90 Degree Angle
    Single Cut Carbide BursProvides the best surface finish and largest
    contact patch on the work piece.
    Demands greater operator skill since the
    single flute direction pulls the bur into the
    work piece.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.