Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-6 Type SM Carbide Bur Pted Cone Single Cut

  • Mfr # 5425255

  • Zoro # G8612295


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Length of Cut
1
Overall Length
1/4
Size
SM-6
Drill Bit Size
SM-6
Drilling Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5425255
Zoro #
G8612295
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SM-6
Drill Bit Size
SM-6
Drilling Length
5/8

Description

Type SM
  • Pointed ConeSingle Cut Carbide BursProvides the best surface finish and largest
    contact patch on the work piece.
    Demands greater operator skill since the
    single flute direction pulls the bur into the
    work piece.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.