Zoro Homepage

SN-42 Type SN Carbide Bur Inverted Taper Double Cut

  • Mfr # 5427213

  • Zoro # G8643795


product price: $8.85
/ea

Key Features

Overall Length
1/8
Size
SN-42
Drill Bit Size
SN-42
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427213
Zoro #
G8643795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/8
Size
SN-42
Drill Bit Size
SN-42
Drilling Length
1/8

Description

Type SN
  • Inverted Taper
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.