Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V62SR 3/4 SINGLE END 6 FLUTE STUB W/FL R-0.030 ALCRO

  • Mfr # 5552000

  • Zoro # G8593517


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Number of Flutes
6
Length of Cut
1
Corner Radius
0.03
Size
0.7500 (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552000
Zoro #
G8593517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Length of Cut
1
Corner Radius
0.03
Size
0.7500 (3/4)
Drill Bit Size
0.7500 (3/4)
Drilling Length
3/4

Details

Number of Flutes
6
Weldon Flat
YES
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.