
Z Drill Screw Machine Length Cobalt 135 Deg. Split Pt, PK6
Mfr # 5404619
Zoro # G8634099
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Size
0.4130 (Z)
Overall Length
3-3/8 in
Number of Flutes
2
Length of Cut
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5404619
Zoro #
G8634099
UPC #
-
Country of Origin
United States
Dimensions
Size
0.4130 (Z)
Overall Length
3-3/8 in
Length of Cut
2
Details
Number of Flutes
2
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.