Digital Industrial Pressure Gauge, 0 to 145 psi, 1 3/4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # KCDG154145

  • Zoro # G1835578


product price: $36.15
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCDG154145
Zoro #
G1835578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
1 3/4 in
Connection Size
1/4 in
Display Screen Width
1.25 in
Nominal Dial Size
1 3/4 in
Display Screen Height
0.625 in
Case Depth
1 in
Case Diameter
1.75 in
Manufacturer Warranty Length
1 yr
Battery Size
3V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Pneumatics, Filtration Monitoring, Hydraulics
Gauge Case Material
ABS Thermoplastic
Series
KCDG15
Lens Material
N/A - No lens
Primary Pressure Range
0 to 145
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate
No
Case Material
ABS Thermoplastic
Peak Hold
No
Case Color
Black
Includes
Battery
Powered By
3V Lithium Battery
Socket Material
Brass
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Number of Display Digits
4
Memory Storage
No
Display Units
bar, kg/sq cm, Mpa, psi
Agency Compliance
RoHS
Resolution
0.100 psi
Display
LCD
Features
-1
Connection Location
Bottom
Standards
RoHS
Connection Type
MNPT
Wetted Materials
Brass
Includes Calibration Certificate
No
Includes Rubber Boot
No
Low Battery Indicator
No
Includes Batteries
Batteries Included
Process Connection Gender
Male
Display Resolution
0.1 psi
Case Shape
Round
Display Range
0 to 10 bar, 0 to 145 psi
Sensor Type
Diaphragm
Weatherproof
No
Accuracy Grade
Grade 1A
Number of Digits
4
Accuracy Grade Gauge Type
Industrial
Display Screen Type
LCD
Pressure Range Type
Pressure
Adjustable Set Points
No
Languages
English
Primary Display Units
psi
Non-Sparking
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
Yes
Primary Display Range
0 to 145
Auto-Shutoff
Yes
Backlit Screen
No
Power Source
Battery
Sensor Material
Brass/Bronze
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
-10 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
145 psi
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, kg/sq cm, Mpa, psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS Thermoplastic, Nominal Dial Size 1 3/4 in, Lens Material N/A - No lens, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Brass/Bronze, Socket Material Brass, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, kg/sq cm, Mpa, psi, Process Connection Gender Male, Battery Type 3V Lithium Battery, Process Connection Location Center Back, Process Connection Size 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.