Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keychain Flashlight with Clip

  • Mfr # K-KEYFL-6/12

  • Zoro # G315954392


product price: $23.49
/ea

Key Features

Rechargeable
Yes
Lumens
200
Width
0.62 in
Depth
3.12 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-KEYFL-6/12
Zoro #
G315954392
UPC #
-
Country of Origin
China

Dimensions

Width
0.62 in
Depth
3.12 in
Length
0.61 in

Details

Rechargeable
Yes
Item
Keychain Light
Lumens
200
Body Color
Black
Material
Aluminum
Batteries Included
Yes
Operation
Easy Pushbutton Operation

Description

  • High Brightness Mode: 200 Lumens, 1 hr Runtime, 50m Light Throw
  • Medium Brightness Mode: 50 Lumens, 3 hr Runtime, 30m Light Throw
  • Low Brightness Mode: 15 Lumens, 6 hr Runtime, 18m Light Throw
  • Keychain Mount and Hat Clip
  • Drop Tested 1-Meter
  • 3.7v 160 mAh Li-Po Battery (Non-Replaceable)
  • Rechargeable
  • Easy Pushbutton Operation
  • USB-C Charging Cable Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.