
KIP Rechargeable Micro Headlamp
Mfr # K-MICROHL-6
Zoro # G608589072
product price: $21.09
/eaKey Features
Body Color
Black / Green
Rechargeable
Yes
Width
1.25 in
Height
1.25 in
Casing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-MICROHL-6
Zoro #
G608589072
UPC #
811446025935
Country of Origin
China
Dimensions
Width
1.25 in
Height
1.25 in
Length
1.5 in
Details
Item
Headlamp
Body Color
Black / Green
Rechargeable
Yes
Casing Material
Aluminum
Weight with Batteries
0.059
Description
- •Rechargeable (Micro USB Charging Cable included)
- •200 mAh 3.7v Battery (Non-Replaceable)
- •6 Light Modes: 4 White, Solid Red, Solid Green
- •Turbo White: 400 Lumens - 30 Seconds, 78m Light Throw
- •High White: 150 Lumens - 1 Hour, 45m Light Throw
- •Medium White: 50 Lumens - 2 Hours, 28m Light Throw
- •Low White: 15 Lumens - 5 Hours, 15m Light Throw
- •Solid Red: 0.1 Lumen - 40 Hours
- •Solid Green - 0.4 Lumen - 40 Hours
- •Adjustable Headstrap Fits Over Most Caps and Hard Hats
- •Removeable Light Clips on Hat Brims for Use As a Cap Light
- •Light Swivels Up to 180 Degrees
- •Impact Resistant 1 Meter
- •Water Resistant IPX4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.