Zoro Homepage

Kolossus Rechargeable Tactical Flashlight, 15000 Lumens

  • Mfr # K-15KRCH-4 

  • Zoro # G208589076


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Maximum Brightness
15000
Length
10.75 in
Color
Black / Green
Material
Aluminum
Width
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-15KRCH-4 
Zoro #
G208589076
UPC #
811446025478
Country of Origin
China

Dimensions

Length
10.75 in
Width
3.125 in

Details

Item
Tactical Flashlight
Maximum Brightness
15000
Color
Black / Green
Material
Aluminum
Weight
2 lbs
Rechargeable
Yes

Description

  • •Rechargeable (Charging Cable Included)
  • •Power Bank Charges Smartphones 5000mAh x 2 (Replaceable)
  • •15000 Max Lumens
  • •Automatic Lockout After 2 Minutes of Non Use
  • •Double Click Manual Lockout Prevents Accidentally Turning On
  • •Charging / Battery Life Indicator
  • •Twist To Focus Head
  • •15000 Lumens - 30sec Runtime, 215m Light Throw
  • •10000 Lumens - 2 Hour Runtime, 180m Light Throw
  • •3000 Lumens - 5 Hour Runtime, 100m Light Throw
  • •300 Lumens - 30 Hour Runtime, 33m Light Throw
  • •Aerospace Grade Aluminum Construction
  • •1 Meter Drop Tested
  • •IPX4 Weather Resistant Rating

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.