
Kommander 4000 Lumen Tactical Flashlight
Mfr # K-KOMMANDER-4/8
Zoro # G105980020
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Bulb Technology
LED
Material
Aluminum
Lumens
4000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-KOMMANDER-4/8
Zoro #
G105980020
UPC #
811446023030
Country of Origin
China
Details
Item
Flashlight
Bulb Technology
LED
Material
Aluminum
Lumens
4000
Description
Up to 4000 Lumens in High Power (3 Hours Runtime)
Up to 1000 Lumens in Low Power (5 Hours Runtime)
Unique Kodiak Bear Flashlight Locator LED
Unique Hybrid Dual Beam with Simultaneous Spot and Flood Patterns (Usable up to 1250')
Aircraft Grade Aluminum Construction
Resists Damage Due to Impact
Weather Resistant
Uses 12 AA Alkaline Batteries (Included)
Great for Hunting, Camping, Recreation, Hiking, Emergency and Work
Up to 1000 Lumens in Low Power (5 Hours Runtime)
Unique Kodiak Bear Flashlight Locator LED
Unique Hybrid Dual Beam with Simultaneous Spot and Flood Patterns (Usable up to 1250')
Aircraft Grade Aluminum Construction
Resists Damage Due to Impact
Weather Resistant
Uses 12 AA Alkaline Batteries (Included)
Great for Hunting, Camping, Recreation, Hiking, Emergency and Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.