Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kompress Rechargeable Collapsible Lantern

  • Mfr # K-KOMPRESS-4/8

  • Zoro # G605979999


product price: $49.99
/ea

Key Features

Lumens
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-KOMPRESS-4/8
Zoro #
G605979999
UPC #
811446024167
Country of Origin
China

Details

Item
Rechargeable Pop Up Lantern
Lumens
2500

Description

Rechargeable (Charging Cable Included)
6000 mAh Internal Battery Charges Smartphones
Collapsible Flexible Silicone Shade from 7.5" Tall to 3" Tall
4 Light Modes: 2500 Lumens, 1200 Lumens, 300 Lumens, 50 Lumens (Amber)
Up to 13 Hour Runtime (Fully Charged in 300 Lumen Mode)
Up to 144 Hour Runtime (Fully Charged 50 Lumen Amber Mode)
Water Resistant
Hangs from the Bottom or Top
Bottom Retractable Handle May Be Used As a Kickstand
Spot Light or Flood Light Patterns
Packs Easily In Backpacks or Travel Bags
7.5"H x 6.6"W x 6.6"D (Expanded)
3"H x 6.6"W x 6.6"D (Compressed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.