Zoro Homepage

Konform Rechargeable Flashlight with Pivoting Head

  • Mfr # K-PENFL90-6/12

  • Zoro # G015954388


product price: $29.99
/ea

Key Features

Body Material
Aluminum
Body Color
Black
Width
0.61 in
Includes Batteries
Yes
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-PENFL90-6/12
Zoro #
G015954388
UPC #
-
Country of Origin
China

Dimensions

Width
0.61 in
Length
0.77 in
Overall Height
6.87 in

Details

Body Material
Aluminum
Body Color
Black
Item
Flashlight
Includes Batteries
Yes
Rechargeable
Yes
Lumens
500
Operation
Push Button

Description

  • High Brightness Mode: 500 Lumens, 1.25 hr Runtime, 89m Light Throw
  • Medium Brightness Mode: 150 Lumens, 4 hr Runtime, 49m Light Throw
  • Low Brightness Mode: 20 Lumens, 11 hr Runtime, 18m Light Throw
  • Flashlight Head Swivels 90-Degrees
  • Integrated Rotating Clip
  • Integrated Base Mounted Magnet
  • Drop Tested 1-Meter
  • Rechargeable (USB-C Charging Cable Included)
  • 3.7v 750 mAh Li-Ion Battery (Replaceable)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.