Krown Rechargeable 10000Lumen Tactical Flashlight with Power Bank

  • Mfr # K-10KCROWN-6

  • Zoro # G115954394


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes Batteries
Yes
Body Material
Aerospace Grade Aluminum Construction
Overall Height
10.7 in
Body Color
Black
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-10KCROWN-6
Zoro #
G115954394
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10.7 in
Length
2.97 in
Width
2.98 in

Details

Includes Batteries
Yes
Body Material
Aerospace Grade Aluminum Construction
Body Color
Black
Item
Tactical Flashlight
Rechargeable
Yes
Operation
Easy Push-button Operation
Lumens
10000

Description

  • Turbo Brightness Mode: 10,000 Lumens, 30 sec Runtime, 200m Light Throw
  • High Brightness Mode: 6000 Lumens, 2 hr Runtime, 154m Light Throw
  • Medium Brightness Mode: 2000 Lumens, 5 hr Runtime, 102m Light Throw
  • Low Brightness Mode: 200 Lumens, 22 hr Runtime, 35m Light Throw
  • Power Bank
  • Drop Tested 1-Meter
  • IPX4 Weather Resistant
  • Aerospace Grade Aluminum Construction
  • Safety Lockout Prevents Unwanted Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.