Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krusader 5000 Lumen Tactical Flashlight

  • Mfr # K-5K-8

  • Zoro # G215954393


product price: $59.99
/ea

Key Features

Body Material
Aerospace Grade Aluminum Construction
Length
2.4 in
Rechargeable
Yes
Width
2.4 in
Overall Height
7.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-5K-8
Zoro #
G215954393
UPC #
-
Country of Origin
China

Dimensions

Length
2.4 in
Width
2.4 in
Overall Height
7.29 in

Details

Body Material
Aerospace Grade Aluminum Construction
Rechargeable
Yes
Item
Tactical Flashlight
Body Color
Black
Includes Batteries
Yes
Lumens
5000
Operation
Push Button

Description

  • Turbo Brightness Mode: 5000 Lumens, 30 sec Runtime, 140 M Light Throw
  • High Brightness Mode: 2000 Lumens, 2 hr Runtime, 95 M Light Throw
  • Medium Brightness Mode: 1000 Lumens, 4 hr Runtime, 70 M Light Throw
  • Low Brightness Mode: 200 Lumens, 18 hr Runtime, 26 M Light Throw
  • Aerospace Grade Aluminum Construction
  • Drop Tested 1-Meter
  • IPX4 Weather Resistant
  • Rubber Grip
  • Rechargeable (USB-C Charging Cable Included)
  • Safety Lockout Prevents Unwanted Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.