Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 3000 Lumen Headlamp

  • Mfr # K-3KHL-4/8

  • Zoro # G915954372


product price: $53.39
/ea

Key Features

Length
1.19 in
Lumens
3000
Rechargeable
Yes
Batteries Included
Yes
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-3KHL-4/8
Zoro #
G915954372
UPC #
-
Country of Origin
China

Dimensions

Length
1.19 in
Width
4.1 in
Height
1.2 in

Details

Lumens
3000
Rechargeable
Yes
Batteries Included
Yes
Item
Headlamp
Body Color
Black
Material
Aerospace Grade Aluminum
Operation
One Button Operation

Description

  • Turbo Brightness Mode: 3000 Lumens, 30 sec Runtime, 160m Light Throw
  • High Brightness Mode: 1000 Lumens, 2.5 hr Runtime, 90m Light Throw
  • Medium Brightness Mode: 400 Lumens, 5 hr Runtime, 60m Light Throw
  • Low Brightness Mode: 25 Lumens, 40 hr Runtime. 12m Light Throw
  • White Strobe Mode: 2 hr Runtime
  • Made of Aerospace Grade Aluminum
  • Drop Tested 1-Meter
  • IPX4 Weather Resistant
  • Rechargeable (USB-C Charging Cable Included)
  • One Button Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.