Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Motion Activated Wide Beam Headlamp

  • Mfr # K-CSTKLR-3

  • Zoro # G015954395


product price: $31.99
/ea

Key Features

Batteries Included
Yes
Body Color
Black
Length
2.89 in
Width
2.82 in
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-CSTKLR-3
Zoro #
G015954395
UPC #
-
Country of Origin
China

Dimensions

Length
2.89 in
Width
2.82 in
Height
1.6 in

Details

Batteries Included
Yes
Item
Headlamp
Body Color
Black
Rechargeable
Yes
Lumens
1000
Material
Tough Resin
Operation
Motion Activated/ manual Operation

Description

  • High Brightness: 1000 Lumens, 1.5 hr Runtime, 45M Light Throw
  • Medium Brightness: 500 Lumens, 3 hr Runtime, 38M Light Throw
  • Low Brightness: 50 Lumens, 30 hr Runtime, 10M Light Throw
  • Manual or Motion Power Buttons
  • Made of Tough Resin
  • Impact Resistant 1M
  • May be Powered by 3 AAA Alkaline Batteries
  • Rechargeable (USB-C Charging Cable Included)
  • Motion Activated Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.