Zoro Homepage

Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens

  • Mfr # K-1KMAGFL-6/12

  • Zoro # G808589087


product price: $23.99
/ea

Key Features

Maximum Brightness
1000
Length
5 in
Color
Black / Green
Weight
0.22 lbs
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1KMAGFL-6/12
Zoro #
G808589087
UPC #
811446025843
Country of Origin
China

Dimensions

Length
5 in
Width
1 in

Details

Item
Tactical Flashlight
Maximum Brightness
1000
Color
Black / Green
Weight
0.22 lbs
Material
Aluminum
Features
Magnetic Charging
Rechargeable
Yes

Description

  • •Rechargeable (Magnetic Charging Cable Included)
  • •14500 800 mAh Lithium-Ion Battery (Replaceable)
  • •High 1100 Lumens, 1.2 Hr Runtime, 488 Ft Light Throw
  • •Med 550 Lumens, 2.2 Hr Runtime
  • •Low 40 Lumens, 8 Hr Runtime
  • •Double Press Off / Lockout / Unlock
  • •Push/Pull Focus Beam
  • •Magnetic Base
  • •Brightness Indicator on Power Button
  • •Battery Charging / Battery Life 4 Step Indicator
  • •Compact Size - Includes Sheath with Metal Clip
  • •Measures 5"L x 1"W x 1"D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.